The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
Electrical and Power Distribution Disconnects Double-Throw Disconnect Switch, Double Throw Transfer; 2 Pole; 3 Wire; Solid Neutral

EATON

Switch, Double Throw Transfer; 2 Pole; 3 Wire; Solid Neutral

(5 Product Options) Manufacturer Series: Series K
  • Switch Type: Double Throw Transfer
  • Fusible - Non-Fusible: Non-Fusible
  • Rating - Volts AC: 600
  • Number of Poles: 2
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Number of Poles: 2
Number of Wires: 3
Enclosure Rating: NEMA 1
Neutral: Solid Neutral

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.