Menu Search
Search
EATON #DT267UGKNLC

Switch, Double Throw Transfer; 2 Pole; 3 Wire; Solid Neutral; 800A

SKU # 78668512912 Manufacturer Series: Series K
View more versions of this product
Rating - Amps: 800
Enclosure Size: 85.59 in. H x 32.87 in. W x 21.73 in. D
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Number of Poles: 2
Number of Wires: 3
Enclosure Rating: NEMA 1
Neutral: Solid Neutral

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Cam-Lok Receptacle