Menu Search
Search
EATON #DT223URKNLC

Switch, Double Throw Transfer; 2 Pole; 3 Wire; 240V AC; 100A

SKU # 78668512913 Manufacturer Series: Series K
View more versions of this product
Rating - Amps: 100
Rating - Volts DC: 250
Rating - Horsepower: 20 HP at 240VAC, 20 HP at 250VDC
Enclosure Size: 40.08 in. H x 13.68 in. W x 18.57 in. D
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 2
Number of Wires: 3
Enclosure Rating: NEMA 3R
Neutral: Solid Neutral

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty, Cam-Lok Receptacle