Menu Search
Search
EATON #DPU222RGF20

Switch, Air Conditioner Pull-Out; NEMA 3R Steel Enclosure; 60A

SKU # 78211608021
Switch Type: Air Conditioner Pull-Out
Fuse Provision: Non-Fusible
Voltage: 240V AC
Poles: 2
Wires: 2
Amps: 60A
Enclosure: NEMA 3R, Steel

Additional Info: With 20A Ground Fault Receptacle. Wire Range: #14 - #3 CU/AL. Hp Rating: 3hp@120V 10hp@240V