Menu Search
Search
ABB #OZXA-26

Terminal Lug Kit, 200/400 A, 600 mcm-2 AWG

SKU # 66201909785 Manufacturer Series: OZXA
Kit Type: Disconnect Terminal Lugs
Switch Amps: 200/400
Wire Size: 600-2
Wire Material: Wire Material

Terminal Lug Kits: Kit Type - Disconnect Terminal Lugs; Switch Amps - 200/400; Wire Size - 600-2; Wire Material - Wire Material; Additional Information - Quantity: 6 Lugs per kit; Manufacturer Series - OZXA

Additional Info: Quantity: 6 Lugs per kit