Menu Search
Search
EATON #SF90SH5X5

Shaft Extension, 2 in. L, External Operator Handle

SKU # 78668540362 Manufacturer Series: R5/R9
Type: Rotary Disconnect Shaft Extension
Operator Handle Type: External
Switch Size: 16 to 100 A
Length: 2 in. (51mm)
Used On: SH00/SH0 Handle