Menu Search
Search
EATON BUSSMANN SERIES #BDS430

Rotary Disconnect Switch Shaft, 60-100 Amp, Lever Operator Handle, 16.90 in. L

SKU # 05171241241
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Lever
Switch Size: 60-100 Amp
Length: 16.9 in.
Panel Depth: 16.50"-19.70"
Used On: BDH, CDH

Shafts: Type - Rotary Disconnect Switch Shaft; Operator Handle Type - Lever; Switch Size - 60-100 Amp; Length - 16.90"; Panel Depth - 16.50"-19.70"; Used On - BDH, CDH; Additional Information - Size: 0.24x0.24" (6.0x6.0mm)

Additional Info: Size: 0.24x0.24" (6.0x6.0mm)