Menu Search
Search
SIEMENS #FCK610

Fuse Clip Kit, Class H, 100A

SKU # 78364300506
Kit Type: Disconnect Fuse Clip
Switch Size: 100A
Fuse Provision: Class H
Voltage: 250V AC
Fuse Amps: 100A
Switch Type: MCS