Menu Search
Search
SIEMENS #3KA5530-1AE01

Switch, Disconnect; Rotary; 250A; 690V AC/440V DC; 150 mm-sq Terminal Conductor

SKU # 75455466923 Manufacturer Series: 3KA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Not Included
Operator Position: External
Enclosure Application: IEC IP00
Poles: 3
Voltage: 690V AC / 440V DC
Cont. Amps: 250A
Mounting: Floor
Terminals: Flat Type Screw
Terminal Conductor Size: 150 mm-sq

SIE 3KA5530-1AE01 SW DISCONNECT250A