Menu Search
Search
SIEMENS #3LD2430-0TK11

Sentron Rotary Disconnect Switch, 250A, 690VAC, 3 Poles, External, Rotary Handle, Non-Fusible

SKU # 04089259549

Compare

Maximum number of products selected.
Type: Rotary Disconnect Switch
Operator: Rotary Handle
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP44
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 690V AC
Cont. Amps: 250A
Mounting: Front/Base
Terminal Conductor Type: Cu

Additional Info: Emergency Stop Switch, Handle: Black