Menu Search
Search
SIEMENS #3LD2318-1TL11

Sentron Rotary Disconnect Switch, 160A, 690VAC, 3 Poles, External, Rotary Handle/Shaft, Non-Fusible

SKU # 04089259546
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Included
Operator Position: External
Enclosure Application: IEC IP65
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 690V AC
Cont. Amps: 160A
Mounting: Front/Base
Terminal Conductor Size: 1-400mcm
Terminal Conductor Type: Cu

Additional Info: Emergency Stop Switch, Handle: Black