Menu Search
Search
HUBBELL #HBLDS6SSAC

Wiring Device-Kellems Rotary Disconnect Switch, 60 A, 3P, 600 VAC, Feet Mount

SKU # 78358537257
RoHS Compliant
Type: Rotary Disconnect Switch
Operator: Handle/Shaft
Enclosure Application: NEMA 4X
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 60 A
Mounting: Feet
Terminals: Screw