Menu Search
Search
EATON #R9K2100FJ

Rotary Disconnect Switch, 100 A, 2P, 600 VAC

SKU # 78668540987 Manufacturer Series: R9
Type: K-Frame Rotary Disconnect Switch
Operator: Handle/Shaft
Operator Position: External, Front/Right Side
Fuse Provision: Fusible Class J
Poles: 2
Voltage: 600V AC
Cont. Amps: 100 A

R9 series (UL 98 listed) fusible 30 to 800 A manual operated multi-pole fusible disconnect switches use double break contacts per pole that ensure complete isolation of the fuse when the switch is in the OFF position. When installed with fuses, they provi