Menu Search
Search
EATON BUSSMANN SERIES #CDNF32A3

Rotary Disconnect Switch, 40A, 600VAC, 3 Poles, External, Rotary Handle/Shaft, Non-Fusible

SKU # 05171223998 Manufacturer Series: Type CDNF
Type: Rotary Disconnect Switch
Operator: Rotary Handle/Shaft
Operator Included: Not Included
Operator Position: External
Enclosure Application: Refer to Handle Rating
Fuse Provision: Non-Fusible
Poles: 3
Voltage: 600V AC
Cont. Amps: 40A
Mounting: Base or DIN Rail
Terminals: Line-Load
Terminal Conductor Size: 8-18
Terminal Conductor Type: Cu