Menu Search
Search
INDUSTRIAL SUPPLIES MISC #FR1044

Battery Disconnect Switch, 250A, 12/24V

SKU # 78404195755
Type: Battery Disconnect Switch
Current Rating - Continuous: 250A
Voltage Rating: 12/24V
Current Rating - Max. Surge: 2500A
Termination Type: Silver Plated Copper Stud
Termination Size: M10 Thread
Torque Rating: 132-156 in.-lbs (14.91-17.63Nm)
Mounting: Bracket (Included)

Switch; Disconnect; Battery; 250A Continuous; 12/24V; 2500A Max. Surge; M10 Thread Silver Plated Copper Stud Termination; 132-156 in.-lbs Torque; Bracket (Included) Mounting