Menu Search
Search
EATON CROUSE-HINDS SERIES #EFDC21104

Explosion-Proof Enclosed Breaker 15A 1 Pole

SKU # 78227427836 Manufacturer Series: EFDC
Enclosure Type: Explosion-Proof Enclosed Breaker
Poles: 1P
Amps: 15A
Breaker Type: Square D, QOU
NEMA Class: 3, 7BCD, 9EFG, 12
Gang: 1
Hub: (2) 3/4 in.
Material: Feraloy Iron Alloy
Material Finish: Electrogalvanized

Additional Info: Operating Handle Material Type: 6/6 Nylon, Operating Shaft Material: Stainless Steel