Menu Search
Search
SIEMENS #3VL9600-3HA00

Rotary Operating Mechanism, Rotary, Front Mount

SKU # 88762117265 Manufacturer Series: Sentron
RoHS Compliant
Mechanism Type: Rotary Operating
Enclosure Application: IP30
Handle/​Operation: Rotary
Handle Included: Included
Handle Mounting Position: Front
For Breaker Type: VL630, VL800 Molded Case Circuit Breakers