Menu Search
Search
EATON #4719A92G43

Operating Mechanism Kit, Handle

SKU # 78211479872 Manufacturer Series: F2100
Mechanism Type: Disconnect Operating
Handle/​Operation: Linear Toggle
Handle Included: Included
Handle Mounting Position: Through-Door
For Breaker Type: FB,MCP Breaker
Handle to Device Connection: Mechanism

Disconnect Operating Mechanisms: Mechanism Type - Disconnect Operating; Handle/Operation - Linear Toggle; Handle Included - Included; Handle Mounting Position - Through-Door; For Breaker Type - FB,MCP Breaker; Handle to Device Connection - Mechanism; Additional Information - Renewal Kit for MCC Type F2100 Unit. Includes Operating Arm, Adjustable Linkage, Mounting Hardware; Manufacturer Series - F2100

Additional Info: Renewal Kit for MCC Type F2100 Unit. Includes Operating Arm, Adjustable Linkage, Mounting Hardware