Menu Search
Search
EATON #WHM5R24

Cutler-Hammer® MCCB Handle Mechanism, Rotary, Through The Door Mount

SKU # 78667978526 Manufacturer Series: Series C
Mechanism Type: MCCB Handle Mechanism
Enclosure Application: IEC IP65
Handle/​Operation: Rotary
Handle Mounting Position: Through The Door
For Breaker Type: N-Frame Breaker
Shaft Length: 24 in.