Menu Search
Search
EATON #F3S04CI

Disconnect Operating, K Frame Molded Case Breaker, NEMA 1, 3R, 12

SKU # 78211481163 Manufacturer Series: Series C
Mechanism Type: Disconnect Operating
Enclosure Application: NEMA 1, 3R, 12
Handle/​Operation: Linear Lever
Handle Included: Included
Handle Mounting Position: Right-Hand Flange
Cover-Hinge Position: Left
For Breaker Type: K Frame Molded Case Breaker
For Switch Type: Molded Case Switch
Handle to Device Connection: Flexible Shaft
Shaft Length: 4 in.
Door Hardware Series: DH

Additional Info: Three-Pole, IEC Handle