Menu Search
Search
EATON #F0S05C

Cutler-Hammer Circuit Breaker Handle Mechanism, Flange Mount, 5 ft. L

SKU # 78211606332
Mechanism Type: Molded Case Circuit Breaker Handle
Enclosure Application: NEMA 1, 3R, 12
Handle Included: Included
Handle Mounting Position: Flange
For Breaker Type: G-Frame Breaker
Handle to Device Connection: Flex Shaft
Shaft Length: 5 ft.