Menu Search
Search
EATON #F4S04HPX

Cutler-Hammer Circuit Breaker Handle Mechanism, Flange Mount, 4 ft. L

SKU # 78668597890
Mechanism Type: Molded Case Circuit Breaker Handle
Enclosure Application: NEMA 4, 4X
Handle Included: Included
Handle Mounting Position: Flange
For Breaker Type: L, MDL-Frame Breaker
Handle to Device Connection: High Performance Flex Shaft
Shaft Length: 4 ft.