Menu Search
Search
EATON #F4S10X

Cutler-Hammer® Circuit Breaker Handle Mechanism, Flange Mount, 10 ft. L

SKU # 78667902758
Mechanism Type: Reversible Molded Case Circuit Breaker Handle
Enclosure Application: NEMA 4, 4X
Handle Included: Included
Handle Mounting Position: Flange
For Breaker Type: L, MDL-Frame Breaker
Handle to Device Connection: Flex Shaft
Shaft Length: 10 ft.