Menu Search
Search
EATON CROUSE-HINDS SERIES #EBMBD-FD

Enclosure, Disconnect Switch, EBM Switch, 100 Amp

SKU # 78227445823 Manufacturer Series: Series EBM
Enclosure Type: Switch
Breaker Amps: 100
Switch Types: EBM
NEMA Class: 4X
Material Type: Stainless Steel

Circuit Breaker Enclosures: Enclosure Type - Switch; Breaker Amps - 100; Switch Types - EBM; NEMA Class - 4X; Material Type - Stainless Steel; Manufacturer Series - Series EBM