Menu Search
Search
SIEMENS #5SY6313-7

Circuit Breaker, Miniature; 400V AC; 13A

SKU # 75455486360 Manufacturer Series: 5SY6
RoHS Compliant
Type: Miniature Circuit Breaker
Poles: 3P
Amps: 13A
Trip Range: 5-10 x Rating
Voltage: 400V AC
Rating - kA IR: 6
Actuator Style: Toggle Lever
Mounting: Quick Assembly System
Terminals: Screw
WxHxD: 90.0x54.0x76.0mm

Additional Info: Temperature Range: -25 to 55 deg C