Menu Search
Search
EATON #WMZS3C00

Supplementary Protector, 277/480 VAC, 0.5 A, 10 kA IR

SKU # 78668525961 Manufacturer Series: WMZS
RoHS Compliant

Compare

Maximum number of products selected.
Type: Current Limiting Supplementary Current Breaker
Poles: 3
Amps: 0.5 A
Voltage: 277/480V AC
Rating - kA IR: 10 kA IR
Actuator Style: Toggle
Mounting: DIN Rail
Terminals: Standard Box
WxHxD: WxHxD: 52.5 x 80 x 60mm