Menu Search
Search
EATON #SPHM3HM0040

Cutler-Hammer® Supplementary Protector, 250 VAC, 40 A, 8 X Trip, 3 P

SKU # 78667975092 Manufacturer Series: SPHM
Type: Hydraulic Magnetic Supplementary Protector
Poles: 3
Amps: 40 A
Trip Range: 8 X
Voltage: 250V AC
Rating - kA IR: 5 kA IR
Actuator Style: Toggle
Mounting: 35mm DIN Rail
WxHxD: WxHxD: 2.87 x 4.13 x 0.75 in.

Type SPHM supplementary protectors are IEC circuit breakers that are recognized by UL under UL 1077. They are intended for use as overcurrent protection with in an appliance or electrical equipment where branch circuit protection (for example a UL-listed