Menu Search
Search
EATON #WMZS3D32

Cutler-Hammer® Miniature Current Breaker, 480Y/277 VAC, 96 VDC, 32 A, 3 P

SKU # 78668525997 Manufacturer Series: WMZS
RoHS Compliant
Type: Current Limiting Supplementary Protector Current Breaker
Poles: 3
Amps: 32 A
Trip Range: 10-20 x Rating
Voltage: 480Y/277 VAC, 96 VDC
Rating - kA IR: 10 kA IR
Actuator Style: Toggle
Mounting: DIN Rail
Terminals: Standard Box
WxHxD: WxHxD: 52.5 x 80 x 76.5mm

Optimum product quality, tested reliability and safety standard for best protection of personnel, installations and plant. Eaton WMZS DIN rail mountable circuit breaker is designed for use in control panel applications.