Menu Search
Search
EATON #FAZ-B1/2-RT

Miniature Circuit Breaker, 480Y/277 VAC, 60 VDC, 1 A, 2P

SKU # 01508129699 Manufacturer Series: FAZ-RT
RoHS Compliant
Type: Supplementary Miniature Circuit Breaker
Poles: 2
Amps: 1 A
Trip Range: 3-5 x Rating
Voltage: 480Y/277 VAC, 60 VDC
Rating - kA IR: 10 kA IR
Actuator Style: Toggle Lever
Mounting: 35mm DIN Rail
Terminals: Ring Tongue
WxHxD: WxHxD: 1.39 x 4.13 x 2.36 in.