Menu Search
Search
EATON #FAZ-D13/1N

Miniature Circuit Breaker, 230/400 VAC, 13 A, 5 kA IR

SKU # 01508278695 Manufacturer Series: Series FAZ
RoHS Compliant
Type: Supplementary Protector Miniature Circuit Breaker
Poles: 1P+N
Amps: 13 A
Trip Range: 10-20 x Rating
Voltage: 230/400V AC
Rating - kA IR: 5 kA IR
Actuator Style: Toggle
Mounting: DIN Rail
Terminals: Standard
WxHxD: WxHxD: 0.7 x 3.15 x 3.32 in.

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ DIN rail mountable circuit breaker is designed for use in control panel applications.