Menu Search
Search
EATON #FAZ-Z8/1

Circuit Breaker, Thermal Magnetic; 277V AC 48V DC; 8A

SKU # 01508278624 Manufacturer Series: FAZ
RoHS Compliant
Type: Supplementary Thermal Magnetic Breaker
Poles: 1P
Amps: 8A
Trip Range: 2-3 x Rating
Voltage: 277V AC, 48V DC
Rating - kA IR: 5
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 17.70x80.00x72.90mm

Optimum product quality, tested reliability and safety stand for the best protection of personnel, installations and plant. Eaton FAZ-NA DIN rail mountable circuit breakers are designed for use in branch service applications.