Menu Search
Search
EATON #WMZS2C16

Circuit Breaker, Supplementary Switch; 277/480V AC; 16A

SKU # 78668525920 Manufacturer Series: WMZS
RoHS Compliant
Type: Supplementary Switch Breaker
Poles: 2P
Amps: 16A
Trip Range: 5-10 x Rating
Voltage: 277/480V AC
Rating - kA IR: 10 kA IR
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Standard Box Terminals
WxHxD: 35.0x80.0x60.0 mm