Menu Search
Search
EATON #FAZ-B63/3

Circuit Breaker, Miniature; 415/480Y/277V AC 96V DC; 63A

SKU # 01508278853 Manufacturer Series: FAZ
RoHS Compliant
Type: Miniature Circuit Breaker
Poles: 3P
Amps: 63A
Trip Range: 3-5 x Rating
Voltage: 415/480Y/277V AC 96V DC
Rating - kA IR: 10 kA
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 80.0 mm

Optimum product quality, tested reliability and safety stand for the best protection of personnel, installations and plant. Eaton FAZ-NA DIN rail mountable circuit breakers are designed for use in branch service applications.