Menu Search
Search
EATON #FAZ-D50/4

Circuit Breaker, Miniature; 415/480Y/277V AC 96V DC; 50A

SKU # 01508114776 Manufacturer Series: FAZ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Poles: 4P
Amps: 50A
Trip Range: 10-20 x Rating
Voltage: 415/480Y/277V AC 96V DC
Rating - kA IR: 10 kA
Actuator Style: Handle
Mounting: DIN Rail
Terminals: Screw
WxHxD: 80.0 mm

Optimum product quality, tested reliability and safety stand for the best protection of personnel, installations and plant. Eaton FAZ-NA DIN rail mountable circuit breakers are designed for use in branch service applications.