Menu Search
Search
SQUARE D COMPANY #QOB240

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 40A

SKU # 78590141694 Manufacturer Series: QOB
View more versions of this product
Amps: 40A
Voltage: 120/240V AC
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Rating - kA IR: 10
Dimensions: HxWxD: 3.5 x 1.5 x 2.92 in. (89 x 36 x 74mm)