Menu Search
Search
SQUARE D COMPANY #HOM2175

Homeline Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 175A

SKU # 78590126447 Manufacturer Series: HOM
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 175A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.13 x 2 x 2.98 in. (79 x 50 x 76mm)