Menu Search
Search
SIEMENS #BQ2B015L

Molded Case Circuit Breaker, 15 A, 120/240 VAC, 2P

SKU # 78364323712
Type: General Purpose Molded Case Circuit Breaker
Mounting: Bolt-On
Line Terminal: Lug
Load Terminal: Lug
Poles: 2
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 4 x 2 x 3 in.