Menu Search
Search
SIEMENS #MP170

Murray Miniature Circuit Breaker, 120V AC, 70A, 10 kA, 1 P

SKU # 04089201050 Manufacturer Series: Speedfax MP
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 1
Amps: 70A
Voltage: 120V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3.13 x 1 x 3 in. (80 x 25 x 76mm)