Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Circuit Breakers
Breakers Small Frame
Standard Circuit Breakers
#Q230HH
SIEMENS
#Q230HH
SpeedFaxâ„¢
Circuit Breaker, Thermal Magnetic Molded Case; 2P; 120/240V AC; 30A
SKU
#
78364314894
Manufacturer Series:
HQP
Add to List
Add to Quote
Specifications
Type:
Thermal Magnetic Molded Case Circuit Breaker
Mounting:
Loadcenter, Plug-In
Load Terminal:
Lug
Poles:
2P
Amps:
30A
Voltage:
120/240V AC
Rating - kA IR:
65 kA IR
Dimensions:
HxWxD: 3 x 2 x 3 in. (76 x 51 x 76mm)
Description
SIE Q230HH BREAKER 30A 2P 120/240V