Menu Search
Search
SIEMENS #Q360HH00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 3P; 120/240V AC; 60A

SKU # 04089206320 Manufacturer Series: HQP
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 3P
Amps: 60A
Voltage: 120/240V AC
Rating - kA IR: 65 kA IR
Dimensions: HxWxD: 4 x 4 x 5 in. (102 x 102 x 127mm)

SIE Q360HH00S01 BREAKER 60A 3P 240V