Menu Search
Search
SIEMENS #B380

Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 80A

SKU # 78364326378 Manufacturer Series: BL
View more versions of this product
Amps: 80A
Dimensions: HxWxD: 3.25 x 3 x 2.37 in.
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 3P
Voltage: 240V AC
Rating - kA IR: 10