Menu Search
Search
SIEMENS #Q22000S0701

Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 20A

SKU # 04089214595 Manufacturer Series: QP
Type: Miniature Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3 x 2 x 3 in. (76 x 51 x 76mm)

SIE Q22000S0701 BREAKER 20A 2P 120V