Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Circuit Breakers
Breakers Small Frame
Standard Circuit Breakers
Circuit Breaker, Miniature; 2P; 240V AC
#5SJ42187HG41
SIEMENS
#5SJ42187HG41
Circuit Breaker, Miniature; 2P; 240V AC; 15A
SKU
#
66264316803
Manufacturer Series:
5SJ4
Add to List
Add to Quote
View more versions of this product
Specifications
Amps:
15A
Dimensions:
HxWxD: 3.54 x 1.41 x 2.75 in. (90 x 36 x 70mm)
Type:
Miniature Circuit Breaker Breaker
Mounting:
DIN Rail
Poles:
2P
Voltage:
240V AC
Rating - kA IR:
14
Description
Additional Info: Type C trip Curve