Menu Search
Search
SIEMENS #5SJ4145-6HG40

Circuit Breaker, Miniature; 1P; 120/240V AC 60V DC; 45A

SKU # 75455493265 Manufacturer Series: 5SJ4
RoHS Compliant
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 1P
Amps: 45A
Voltage: 120/240V AC, 60V DC
Rating - kA IR: 14 kA
Dimensions: HxWxD: 3.54 x 0.71 x 2.99 in. (90 x 18 x 76mm)

SIE 5SJ4145-6HG40 MCB 5SJ4 1P 240V