Menu Search
Search
EATON #BRD230240

Molded Case Circuit Breaker, (2) 30 A, 120/240 V, 4 P

SKU # 78667637225 Manufacturer Series: Series BR
RoHS Compliant
Type: Thermal Magnetic Molded Case Circuit Breaker
Mounting: Loadcenter, Plug-On
Poles: 4
Amps: (2) 30 A
Voltage: 120/240V
Rating - kA IR: 10 kA IR
Dimensions: LxWxH: 3 x 2 x 3 in.