Menu Search
Search
EATON #BRHH315

Cutler-Hammer® Molded Case Circuit Breaker, 15 A, 240 VAC, 3 P

SKU # 78667600296 Manufacturer Series: BRHH

Compare

Maximum number of products selected.
Type: Thermal Magnetic Molded Case Circuit Breaker
Mounting: Plug-On
Line Terminal: Box Lug
Load Terminal: Clamp
Poles: 3
Amps: 15A
Voltage: 240V AC
Rating - kA IR: 42 kA IR
Dimensions: LxWxH: 3 x 3 x 3 in.