Menu Search
Search
EATON #BAB1100N

Molded Case Circuit Breaker, 100A, 120/240V, 1P

SKU # 78667966009 Manufacturer Series: Quicklag
Type: Thermal Magnetic Molded Case Circuit Breaker
Mounting: Bolt-On
Line Terminal: Box Lug
Load Terminal: Box Lug
Poles: 1P
Amps: 100A
Voltage: 120/240V
Rating - kA IR: 10 kA IR
Dimensions: 3.60 in. L x 3.60 in. W x 1.00 in. H