The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON #QC3080HT

Cutler-Hammer Miniature Molded Case Circuit Breaker, 80 A, 240 VAC, 3 P

SKU # 78667900984 Manufacturer Series: Series QC
Type: Thermal Magnetic Miniature Molded Case Circuit Breaker
Mounting: DIN Rail
Line Terminal: Ring or Spade Lug
Load Terminal: Ring or Spade Lug
Poles: 3
Amps: 80 A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
Dimensions: LxWxH: 3.8 x 3.1 x 3 in.