Menu Search
Search
EATON #HBAX3050H

Cutler-Hammer® Miniature Molded Case Circuit Breaker, 50 A, 240 VAC, 3 P

SKU # 78667900921 Manufacturer Series: HBAX
Type: Thermal Magnetic Miniature Molded Case Circuit Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 3
Amps: 50 A
Voltage: 240V AC
Rating - kA IR: 42 kA IR
Dimensions: LxWxH: 3.8 x 3.2 x 4.9 in.