Menu Search
Search
EATON #QC2040HT

Cutler-Hammer® Miniature Molded Case Circuit Breaker, 40 A, 240 VAC, 2 P

SKU # 78667900966 Manufacturer Series: Series QC
Type: Thermal Magnetic Miniature Molded Case Circuit Breaker
Mounting: DIN Rail
Line Terminal: Ring or Spade Lug
Load Terminal: Ring or Spade Lug
Poles: 2
Amps: 40 A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
Dimensions: LxWxH: 7.7 x 4.9 x 4.9 in.